General Scratch Awls
Our endless aisle includes general scratch awls and so much more!
Shop General Scratch Awls results
(Showing 1 - 12)
Relevance
Mfr # 818
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 7/8 in
- Shank Length (In.): 3 3/4 in
Mfr # 650
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Mfr # 69-122
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 1/16 in
- Shank Length (In.): 3 3/8 in
Mfr # 627-20
Key Features:
- Item: Tapping Tool
- Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Standards: ASME B94.9-1999
Mfr # 431
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 in
- Shank Length (In.): 3 1/2 in
Mfr # 9753-12C
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Mfr # 630-1/2M
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # T33024
Key Features:
- Item: Thread Restoring File Set
- Profile Shape: Square
- Length: 8 3/8 in
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set