General Refractometers
Our endless aisle includes general refractometers and so much more!
Shop General Refractometers results
(Showing 1 - 12)
Relevance
Mfr # REF401
Key Features:
- Item: Refractometer
- Accuracy: +/-0.2%
- Type: Glycol Fluid
Mfr # CTX-1
Key Features:
- Item: Analog Refractometer
- Accuracy: +/-0.01
- Range: -50 Degrees to 0 Degrees C Ethylene Glycol, -50 Degrees to 0 Degrees C Propylene Glycol, 1.10 to 1.40 Battery Acid
Mfr # 137584L0
Key Features:
- Item: Analog Refractometer, High Precision
- Type: Coolant/Battery ( Degrees F)
- Accuracy: 1 Degrees F
Mfr # RF40
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Portable Battery Coolant Refractometer
- Type: Coolant/Battery Acid
Mfr # 43001
Key Features:
- Item: Refractometer
- Accuracy: +/-0.2%
- Includes: Carrying Case, Instruction Manual, Transfer Pipet
Mfr # HP-645
Key Features:
- Item: Fixed Staple Hasp
- Hasp Staple Type: Fixed
- Hasp Style: Weld-On
Mfr # 35284
Key Features:
- Size: 5 gal
- Application: Freeze Point Suppressant
- Temp. Range: Up to 250 Degrees F
Mfr # DV-142N
Key Features:
- Item: 5 CFm Vacuum Pump
- Package Quantity: 1
Mfr # 80907-A
Key Features:
- Temp. Range: -20 Degrees to 110 Degrees C
- Includes: Armor
- Item: Armored Liquid In Glass Thermometer
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set