General Protractors
We have the general protractors you need to get the job done right.
Shop General Protractors results
(Showing 1 - 13)
Relevance
Mfr # 17
Key Features:
- Item: Manual-Reading Protractor
- Head: Square
- Graduations: 1 Degrees
Mfr # 1702
Key Features:
- Item: Digital Protractor
- Graduations: Inches and Metric
- Blade: Stainless Steel with Knurled Locking Nut
Mfr # 187-904-10
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Bevel Protractor
- Graduations: 1 Degrees
Mfr # CP505A-12
Key Features:
- Item: Manual-Reading Miter Protractor
- Graduations: 1 Degrees
- Blade: Yes
Mfr # 950-317
Key Features:
- Item: Digital Protractor
- Head: Rectangular
- Range: -360 Degrees to 360 Degrees , 90 Degrees x 4
Mfr # 950-318
Key Features:
- Item: Digital Protractor
- Head: Rectangular
- Range: -360 Degrees to 360 Degrees , 90 Degrees x 4
Mfr # 63518
Key Features:
- Bit Style: Phillips, Slotted, Torx, Hex
- SAE or Metric: SAE
- Material: SVCM Steel
Mfr # AM-2
Key Features:
- Item: Angle Meter
- Scale: Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.): 5 1/2 in
Mfr # 1703
Key Features:
- For Conduit Type: RMC, IMC
- Conduit Fitting Type: Hub
- Conduit Fitting Material: Die Cast Zinc
Mfr # 112-225
Key Features:
- Item: Point Micrometer
- Resolution: 0.00005"/0.001mm (or) 0.001mm
- Range: 0 to 1"
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set