General Pin Vises
We make finding general pin vises fast and simple every time!
Shop General Pin Vises results
(Showing 1 - 12)
Relevance
Mfr # 92
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.125
- Range (mm): 0 mm to 3.2 mm
Mfr # 94A
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.055
- Range (mm): 0 mm to 1.4 mm
Mfr # 162D
Key Features:
- Item: Pin Vise
- Range (In.): 0.115 to 0.187
- Range (mm): 2.90 mm to 4.8 mm
Mfr # 166C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 162B
Key Features:
- Item: Pin Vise
- Range (In.): 0.030 to 0.062
- Range (mm): 0.80 mm to 1.6 mm
Mfr # 162C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 88
Key Features:
- Item: Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 1902
Key Features:
- Item: Precision Knife
- Type: Medium Duty
- Blade Length: 1 9/16 in
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set