General Gas Detector
Our endless aisle includes a general gas detector and so much more!
Shop General Gas Detector results
(Showing 1 - 15)
Relevance
Mfr # NGD269
Key Features:
- Detects: Combustible Gases
- Item: Combustible Gas Detector
- Battery: 3.6V Nickel-Metal Hydride Rechargeable
Mfr # CGD900
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Acetylene, Alcohols, Ammonia, Benzene, Butane, Ethane, Ethanol, Ethylene, Gasoline, H.Sulfide, Hydrogen, Industrial Solvents, ISO-Butane, Methane, Methyl Ether, NOL, Propane, Toluene, Xylene
- Standards: MSHA
Mfr # 80560
Key Features:
- Item: Inspection Mirror
- Type: Telescoping, Lighted
- Number of Pieces: 1
Mfr # EMF1394DL
Key Features:
- Item: Electromagnetic Field Meter
- Ranges: 20/200/2000 milla Gauss - 2/20/200 micro Tesla
- Accuracy: +/-(3% + 30 digits), +/-(5% + 3 digits)
Mfr # NGD269
Key Features:
- Package Quantity: 1
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # micro CD-100
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetaldehyde, Ammonia, Benzene, Ethane, Ethanol, Ethylene, Formaledhyde, Hexane, Hydrogen, Hydrogen Sulfide, Iso-Butane, Methane, P-Xylene, Propane, Toluene
- Standards: EMC, FCC
Mfr # ET120
Key Features:
- Item: Combustible Gas Detector
- Includes: Gas Leak Detector, Soft Carrying Case
- Auto Power Off: Yes
Mfr # MMH800
Key Features:
- Item: Moisture Meter
- Moisture Content: 1.5% to 33% (Building Materials), 5% to 50% (Wood)
- Moisture Content Accuracy: +/-3% of Reading + 5 Digits (Pin Mode)
Mfr # CD100A
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards: EN500082-1, IEC 61010
Mfr # LD50
Key Features:
- Item: Deluxe Lightning Detector
- Package Quantity: 1
Mfr # 718-202-G1
Key Features:
- Detects: Ammonia, Butane, Cyclopentane, Ethane, Ethanol, Isobutane, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: CE Certified
Mfr # DM8200
Key Features:
- Item: Digital Manometer
- For Use With: Computer Peripherals and Pneumatic Controls, HVACR Technicians Measuring Pressure Levels, Medical Equipment
- Pressure Range: 0 psi to 100 psi
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # DLM1337
Key Features:
- Package Quantity: 1