General Electric Ups
We make finding general electric ups fast and simple every time!
Shop General Electric Ups results
(Showing 1 - 15)
Relevance
Mfr # GEM70MLTLC3D-5 QUAD
Key Features:
- Item: Ballast,70w MH M98 or M143 Quad
- Package Quantity: 1
Mfr # WB30X219
Key Features:
- Item: Surface Element, 8"
- Fits Brand: GE, Hotpoint, Kenmore
- Package Quantity: 1
Mfr # U035F2
Key Features:
- Item: Air Conditioning Disconnect Switch
- Protection Method: Fusible
- Duty: General
Mfr # 29201790
Key Features:
- Item: HiScreen Capto PlasmidSelect
- Package Quantity: 1
Mfr # WB44X134
Key Features:
- Item: Oven Broil Element
- Features: Overall Depth: 11.5" ; Overall Height: 1.75" ; Overall Width: 17"; Net Weight: 0.6 lb.
- Fits Brand: GE, Hotpoint, RCA
Mfr # CR463L20ANA
Key Features:
- Item: Electrically Held Lighting Contactor
- Full Load Amps: 30 A
- Contactor Type: Electrically Held
Mfr # GE296H0-MVPS-N
Key Features:
- Ballast Lamp Type: T12
- Item: Fluorescent Ballast
- Ballast Max. Number of Lamps: 2
Mfr # THQL1120
Key Features:
- Item: Molded Case Circuit Breaker
- Series: THQL
- Amps: 20A
Mfr # U065P
Key Features:
- Item: Air Conditioning Disconnect Switch
- Protection Method: Nonfusible
- Duty: General
Mfr # GE254MVPS-D-1
Key Features:
- Ballast Lamp Type: T5
- Item: Fluorescent Ballast
- Ballast Max. Number of Lamps: 2
Mfr # GELT75A12012SL
Key Features:
- Item: Halogen Transformer
- Input Voltage: 120V AC
- Output Voltage: 12V AC
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # ICN-2P32-N
Key Features:
- Item: Fluorescent Ballast
- Ballast Lamp Type: T8
- Ballast Max. Number of Lamps: 2
Mfr # 5303051140
Key Features:
- Item: Broil Element
- Fits Brand: Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse
- For Use With Mfr. Model Number: 30TESKWED-04-23, 30TESKWED-23, 30TESKWED-23-02, 30TESKWED-23-03, 30TESKWED1, 30TESKWED2, 30TESKWED3, 30TESKWED4, 31-1049-00-01, 31-1049-00-02, 31-1049-00-03, 31-1049-00-04, 31-1049-00-05, 31-1049-00-06, 31-1049-23-01, 31-1049-23-02, 31-1049-23-03, 31-1049-23-04, 31-1049-23-05, 31-1049-23-06, 31-2232-00-01, 31-2232-00-02, 31-2232-00-03, 31-2232-23-01, 31-2232-23-02, 31-2232-23-03, 31-2239-00-02, 31-2239-00-03, 31-2239-00-04, 31-2239-00-05, 31-2239-00-06