General Drill Stops
We have the general drill stops you need to get the job done right.
Shop General Drill Stops results
(Showing 1 - 8)
Relevance
Key Features:
- Package Quantity: 1
- For Use With: Corded and Cordless Drills
- Impact Rated: No
Key Features:
- Includes: (7) Collars, Hex Wrenches
- Impact Rated: No
- For Use With: Drill Bit
Key Features:
- Length: 1/4 in, 11/16 in, 15/16 in, 5/16 in, 7/8 in
- Impact Rated: No
- Includes: Seven 1 Piece Clamp Style Collars from 1/8 to 1/2 in in 1/16 in Increments with Hex Wrenches in Sturdy Plastic Box
Key Features:
- Bore Dia.: 1 5/8 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 2
Key Features:
- Shank Size: 3/8 in
- Impact Rated: No
- Package Quantity: 1
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set