General Center Punches
We make finding general center punches fast and simple every time!
Shop General Center Punches results
(Showing 1 - 12)
Relevance
Mfr # 77
Key Features:
- Item: Automatic Center Punch
- Diameter: 5/8 in
- Length: 5 in
Mfr # 18AA
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Mfr # 78
Key Features:
- Item: Automatic Center Punch
- Diameter: 5/8 in
- Length: 5 5/8 in
Mfr # 18C
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 11/16"
- Length: 5-1/4"
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"
Mfr # 2AJG5
Key Features:
- Item: Roll Pin Punch
- Length (In.): 7 1/2 in
- Tip Size (In.): 3/8 in
Mfr # 31980
Key Features:
- Item - Air Chisels: Pneumatic Punch
- Shank Size: 0.401 in
- Chisel Shank Size: 0.401 in
Mfr # 12
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Mfr # 60007
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Center Punch Set
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set