Gems Sensors Level Switches
We have the gems sensors level switches you need to get the job done right.
Shop Gems Sensors Level Switches results
(Showing 1 - 14)
Relevance
Mfr # RFS, 155425
Key Features:
- Connection Size (In.): 1/4 FNPT
- Switch Type: SPDT
- Voltage: 24V DC
Mfr # FS-550, 29608
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Max. Pressure: 200 psi
Mfr # FS-200, 26616
Key Features:
- Connection Size (In.): 1 FNPT
- Switch Type: SPDT
- Max. Pressure: 400 psi
Mfr # RFS, 156268
Key Features:
- Connection Size (In.): 1/2 FNPT
- Switch Type: SPDT
- Voltage: 24V DC
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # WS-1
Key Features:
- Voltage: 24V AC
- Body Material: ABS
- Includes: Wire Connectors
Mfr # Z24800A1Z
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115VAC
- Length: 117.5"
Mfr # FS254
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Voltage: 120/240VAC
Mfr # HPR-3
Key Features:
- Item: Heat Pump Riser
- Package Quantity: 1
- For Use With: Air Handlers, Condensers, Heat Pumps
Mfr # B075BTZ13JK
Key Features:
- Item: Control Transformer
- Package Quantity: 1
Mfr # FT-110, 173935-C
Key Features:
- Item: Flow Rate Sensor
- Type: Turbine
- Overall Length: 2.2 in
Mfr # RFI, 155480
Key Features:
- Item: Flow Indicator
- Body Material: Polypropylene
- Connection Type: FNPT
Mfr # RFO, 155481
Key Features:
- Item: Flow Indicator
- Body Material: Polypropylene
- Connection Type: FNPT