Gedore Wrench
Count on great prices, fast shipping and friendly service every time you order a gedore wrench from Zoro.
Shop Gedore Wrench results
(Showing 1 - 15)
Relevance
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # 8250-180 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 38.5mm
Mfr # 142 10 TL
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Color: Grey, Blue (Handle)
Mfr # 7312-14
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 40 Z 45-50
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 45 mm to 50 mm
- Overall Length: 8 3/4 in
Mfr # 060120
Key Features:
- Item: Torque Screwdriver
- Torque Setting: Adjustable
- Drive Size: 1/4 in
Mfr # 1100-BASIC
Key Features:
- Item: Starter Tool Kit In L-BOXX 136
- Package Quantity: 1
Mfr # 8564-01
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1 in
- Head Type: Standard
Mfr # 7312-13
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 40 Z 40-42
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 40 mm to 42 mm
- Overall Length: 6 3/4 in
Mfr # 40 Z 58-62
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 58 mm to 62 mm
- Overall Length: 9 1/2 in
Mfr # 44 3
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 330 mm
- Overall Length: 7 in
Mfr # KL-0190-28 K
Key Features:
- Item: Terminal Tool Set
- Includes: Terminal for Audi, BMW, Mercedes, Ford, Volkswagen
- Type: Push-On Contacts
Mfr # 2142 TX T15
Key Features:
- Arm Length: 5 29/32 in
- Blade Material: Chrome Vanadium Steel
- Finish: Chrome