Gedore Red
We make finding a gedore red fast and simple every time!
Shop Gedore Red results
(Showing 1 - 34)
Relevance
Mfr # 142 10 TL
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Color: Grey, Blue (Handle)
Mfr # 1100-BASIC
Key Features:
- Item: Starter Tool Kit In L-BOXX 136
- Package Quantity: 1
Mfr # 7312-22
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 40 Z 45-50
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 45 mm to 50 mm
- Overall Length: 8 3/4 in
Mfr # 142 7 C
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 180mm
Mfr # 699
Key Features:
- Drive Size: 1/4"
- Overall Length: 60mm
- Bit Style: Bit Holder
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # 40 Z 52-55
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 52 mm to 55 mm
- Overall Length: 8 3/4 in
Mfr # 060120
Key Features:
- Item: Torque Screwdriver
- Torque Setting: Adjustable
- Drive Size: 1/4 in
Mfr # 40 Z 58-62
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 58 mm to 62 mm
- Overall Length: 9 1/2 in
Mfr # 40 Z 40-42
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 40 mm to 42 mm
- Overall Length: 6 3/4 in
Mfr # 44 3
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 330 mm
- Overall Length: 7 in
Mfr # 31 K 25
Key Features:
- Item: Friction Spanner Ratchet
- Reversing: No
- Overall Length: 25 in
Mfr # 31 K 12
Key Features:
- Item: Friction Spanner Ratchet
- Reversing: No
- Overall Length: 12 in
Mfr # 60 S 8 P
Key Features:
- Overall Length: 8"
- Finish: Manganese Phosphated
- Material: Chrome Vanadium Steel
Mfr # 8314-180 TL
Key Features:
- Features: Swedish Pattern; Convex Handle Shape; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Diameter 1.6-2.0mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type: Dipped
- Jaw Length: 25mm
Mfr # 7312-13
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 7312-17
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 7312-19
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Flare Nut
- Drive Size: 9mm x 12mm
Mfr # 890 2
Key Features:
- Item: Screwdriver Bit,5/16",Ph 2
- Package Quantity: 1
Mfr # 142 10 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 260mm
Mfr # 143 10 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 262mm
Mfr # 8133-180 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Hardened And Tempered Steel
- Length: 180mm
Mfr # 1102-001
Key Features:
- Number of Pieces: 4
- Material: GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length: 182mm, 170mm, 183mm, 169mm
Mfr # 060520
Key Features:
- Item: Torque Screwdriver
- Torque Setting: Adjustable
- Drive Size: 1/4 in
Mfr # 227 14
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in
Mfr # 2163 TX-010
Key Features:
- Item: Screwdriver Set,3C,10 pcs.,Torx T7-T40
- Package Quantity: 1
Mfr # 1091
Key Features:
- Item: Electrician Tool Case
- Material: Tanned Cowhide
- Features: Robust Tool Case with 18-Piece Basic Assortment, Particularly Suitable for Beginners in Electronic Professions, Carefully Processed with Strong Industrial Seams, Base Insert From Zinc-Plated Sheet Steel, Edges Reinforced with Aluminum Angle Brackets, Metal Parts Durable Riveted with Feet to Protect Sensitive Surfaces, Front Part Can be Lowered for Quick Access to The Tools, Anti-Theft Protection Due to Two Lockable Notches
Mfr # 8250-200 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 39.5mm
Mfr # 8245-180 TL
Key Features:
- Features: Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type: Dipped
- Jaw Length: 38mm
Mfr # 8350-9
Key Features:
- Features: Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees Without Bevel; Cutting Values: Copper Wire: max. 1.3 mm/AWG 16; Medium-Hard Wire: Max. 1.0 mm/AWG 18
- Handle Type: 2-Component, Secure Grip
- Material: Hardened and Tempered Steel