Gedore Plier
We make finding a gedore plier fast and simple every time!
Shop Gedore Plier results
(Showing 1 - 14)
Relevance
Mfr # 8314-180 JC
Key Features:
- Features: Swedish Pattern; Convex Handle Shape; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Diameter 1.6-2.0mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type: 2-Component
- Jaw Length: 25mm
Mfr # 8250-200 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 39.5mm
Mfr # 8250-160 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 35mm
Mfr # 8316-160 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type: Dipped
- Jaw Length: 19mm
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # 8314-160 TL
Key Features:
- Features: Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm; Handle Protectors
- Handle Type: Dipped
- Jaw Length: 19mm
Mfr # 142 10 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 260mm
Mfr # 143 10 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 262mm
Mfr # 8133-180 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Hardened And Tempered Steel
- Length: 180mm
Mfr # VDE 8132 AB-200 H
Key Features:
- Overall Length: 200mm
- Features: VDE Bent Nose Telephone Pliers With VDE Insulating Sleeves, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material: Steel
Mfr # 8245-180 TL
Key Features:
- Features: Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type: Dipped
- Jaw Length: 38mm
Mfr # 2078308
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 2078306
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 02 02 225 T BKA
Key Features:
- Features: Ergonomic Handle
- Handle Type: Multi-Component Covers
- Jaw Length: 1 1/2 in