Gearwrench Pass Thru Set
We make finding a gearwrench pass thru set fast and simple every time!
Shop Gearwrench Pass Thru Set results
(Showing 1 - 15)
Relevance
Key Features:
- SAE or Metric: SAE, Metric
- Wrench Style: Locking Flex, Standard
- Finish: Full Polish Chrome
Key Features:
- Ratchets Included: Ratchet
- Drive Size: 3/8"
- SAE or Metric: Metric
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: SAE/Metric/Torx
- SAE or Metric: SAE, Metric, Torx
Key Features:
- Includes: (13) Standard SAE Sizes: 5/16", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 23/32", 3/4", 13/16", 7/8"; Metric Sizes: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
- Tether Capable: Not Tether Capable
- Measurement Type: SAE, Metric
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Open End
- Finish: Full Polish Chrome
Key Features:
- Number of Pieces: 20
- SAE or Metric: SAE, Metric
- Number of Points: 12
Key Features:
- SAE or Metric: SAE
- Wrench Style: Open End, Combination, Standard
- Finish: Full Polish Chrome
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: Metric
Key Features:
- Item: 23 Pc Sae/Metric Xl Ratchet Set
- Drive Size: 3/8"
- Finish: Chrome
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: SAE
Key Features:
- Package Quantity: 1
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Overall Length: 6"
Key Features:
- Overall Length: 12"
- SAE or Metric: SAE
- Wrench Style: XL Lock Flex
Key Features:
- SAE or Metric: SAE
- Wrench Style: Universal Spline, XL Combination
- Finish: Full Polish Chrome
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: SAE/Metric/Torx
- Finish: Chorme