Gates Rubber Hoses & Lines
We make finding gates rubber hoses & lines fast and simple every time!
Shop Gates Rubber Hoses & Lines results
(Showing 1 - 15)
Relevance
Key Features:
- Hose Inside Dia.: 5/16 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 225 psi
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 95 psi
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 80 psi
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 75 psi
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 66 psi
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 225 psi
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 250 psi
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 83 psi
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Key Features:
- Stores: (5) Blades
- Blade Operation: Retractable
- Item: Pocket Safety Cutter
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Key Features:
- Voltage: 24V
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Key Features:
- Item: Serpentine Belt
- Belt Type: V-Belt
- Outside Length: 65 1/4 in
Key Features:
- Item: Serpentine Belt
- Belt Type: V-Belt
- Outside Length: 68 in
Key Features:
- Item: Static Strap
- Features: Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing.
- Size: 1-1/16 x 25 in