Gates Plant Master Hose
Count on great prices, fast shipping and friendly service every time you order a gates plant master hose from Zoro.
Shop Gates Plant Master Hose results
(Showing 1 - 14)
Relevance
Mfr # 27571
Key Features:
- Item: Hybrid Air Hose
- Pneumatic Hose Length: 50 ft.
- Pneumatic Hose Inside Dia.: 3/8"
Mfr # 28806
Key Features:
- Item: Multi-Use Air/Water Hose
- Pneumatic Hose Inside Dia: 3/8 in
- Length: 600 ft
Mfr # 24230
Key Features:
- Hose Inside Dia.: 1 7/8 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 75 psi
Mfr # 24236
Key Features:
- Hose Inside Dia.: 2 1/4 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 62 psi
Mfr # 70485
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 440 ft
- Hose Color: Black
Mfr # 27003
Key Features:
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Metal-Free
- Lubricant Container: Can
Mfr # 24232
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 60 psi
Mfr # 24224
Key Features:
- Hose Inside Dia.: 1 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 105 psi
Mfr # 27003
Key Features:
- Item: Rinse Tank Basket
- Can Material: Steel
- Height: 4 in
Mfr # 85725
Key Features:
- Item: Hose,50 ft.,3/8" x 0.74"
- Package Quantity: 1
Mfr # S601013-50
Key Features:
- Item: Multipurpose Air Hose
- Pneumatic Hose Length: 50 ft.
- Tube Material: PVC
Mfr # 24220
Key Features:
- Hose Inside Dia.: 1 1/4 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 103 psi
Mfr # 85720
Key Features:
- Item: Hose,50 ft.,1/4" x 0.53"
- Package Quantity: 1
Mfr # 1VEH7
Key Features:
- Item: Coiled Air Hose
- Hose Media: Air
- Hose Inside Dia.: 1/4 in