Gate Valve
We make finding a gate valve fast and simple every time!
Shop Gate Valve results
(Showing 1 - 15)
Relevance
Mfr # 215A-05001V
Key Features:
- Pipe Size: 2"
- Package Quantity: 1
Mfr # AHGV250F-I
Key Features:
- Pipe Size: 2 1/2"
- Connection Type: FNST x MNST
- Body Material: Aluminum
Mfr # UHGV250F
Key Features:
- Pipe Size: 2 1/2"
- Item: Hydrant Gate Valve BR,2-1/2",FNSTxMNST
- Package Quantity: 1
Mfr # HGV250F
Key Features:
- Outlet Size: 2 1/2 in
- Inlet Size: 2 1/2 in
- Item: Single Hydrant Gate Valve,BR 2.5",MxFNST
Mfr # 2885-M 4
Key Features:
- Pipe Size: 4"
- Connection Type: Flanged
- Body Material: Cast Iron
Mfr # 4301GR
Key Features:
- Pipe Size: 3"
- Connection Type: Slip
- Body Material: PVC
Mfr # 104-305
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 104-470
Key Features:
- Pipe Size: 3"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 7101GR
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Slip
- Body Material: ABS
Mfr # 6109GR
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FIPT x Slip
- Body Material: PVC
Mfr # 6801
Key Features:
- Pipe Size: 8"
- Connection Type: Slip
- Body Material: PVC
Mfr # 6401GR
Key Features:
- Pipe Size: 4"
- Connection Type: Slip
- Body Material: PVC