Gate Cutters
We have the gate cutters you need to get the job done right.
Shop Gate Cutters results
(Showing 1 - 15)
Relevance
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Key Features:
- Item: Diagonal Cutters Sets,2 pc Flush Cutter
- Package Quantity: 1
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Key Features:
- Item: Diagonal Pliers for Flush Cutting for Pl
- Package Quantity: 1
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Key Features:
- Tool Operation Type: 1 Handed
- Tool Strength: Standard Duty
- Fits Strap Width: 3/8 in to 3/4 in
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/4 in
- Cutting Action: Shear
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: Plastic Tubing, Polyethylene Pipe, Rubber and Plastic Hose, Thin Wall PVC
- Body Material: Nylon
Key Features:
- Application: General Purpose
- Blade Type: Hook
- Item: Hook Cutters, 10.5" Hook Cutters
Key Features:
- Number of Pieces: 3
- Overall Length: 6 1/4 in, 8 in, 10 in
- Features: Diagonal, High-Leverage
Key Features:
- Item: Bolt Cutters
- Handle Material: Steel
- Primary Application: Steel
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Key Features:
- Item: Bolt Cutter Clip Cut 01
- Overall Length: 24 in
- Features: Lockplate Keeps Jaws From Loosening, Maximum Hardness of Material to be Cut: Brinell 300/Rockwell C31, Toggle Joints Turn 50 lbs of Hand Pressure Into 4000 lbs of Cutting Pressure
Key Features:
- Item: Hook-Style Film Cutter
- Disposable: Yes
- Overall Length: 6 1/2 in