Gast Parts
Count on great prices, fast shipping and friendly service every time you order gast parts from Zoro.
Shop Gast Parts results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Spacer-Felt 03/05/08/1023 Sp Ak524
- Series: Not Applicable
- Product Type: Felt Filter Element
Key Features:
- Item: End Cap 0523/0823 Sp Ak510
- Series: Not Applicable
- Compatible with Series: Not Applicable
Key Features:
- Element Material: Paper
- Outside Dia. (In.): 3 in
- Item: Filter Element
Key Features:
- Item: Air Motor
- Motor Design: AIR
- Rotation: CW/CCW
Key Features:
- Element Material: Paper
- Outside Dia. (In.): 2 1/4 in
- For Use With: FS-04-038, Mfr. No. FS-04-025, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3
Key Features:
- Element Material: Paper
- Outside Dia. (In.): 4 in
- For Use with Blower No.: 1WF74
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Key Features:
- Element Material: Paper
- Rated Flow Rate: 35 scfm
- Outside Dia. (In.): 4 in
Key Features:
- Item: Air Filter
- Fits Brand: Oasis Manufacturing
- For Use With Mfr. Model Number: XD3000-12, XD3000-24, XD4000-12, XD4000-24
Key Features:
- Outlet (In.): 1/2 in (M)NPT
- Max. Flow (CFM): 10 cfm
- Filter Rating (Microns): 2 micron
Key Features:
- Item: Flanged Air Motor
- Motor Design: AIR
- HP: 1.5 hp
Key Features:
- Item: Air Motor
- Motor Design: AIR
- Running Torque @ Max. Pressure: 36 in-lb
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 1/2 in
- Outside Dia. (In.): 5 7/8 in