Gasoline Transfer
Our endless aisle includes a gasoline transfer and so much more!
Shop Gasoline Transfer results
(Showing 1 - 14)
Relevance
Mfr # C30A1L
Key Features:
- Item: Manual Transfer Switch
- Warranty: 5 yr
- Height: 10 in
Mfr # SD1202H
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 31406CRK
Key Features:
- Item: Manual Transfer Switch
- Voltage: 125/250V
- NEMA Connector: L14-30
Mfr # 306CRK
Key Features:
- Item: Manual Transfer Switch
- Number of Circuits: 6
- Voltage: 125/250V
Mfr # 30216A
Key Features:
- Item: Manual Transfer Switch
- Voltage: 125/250V
- NEMA Enclosure Type: 1
Mfr # 310CRK
Key Features:
- Item: Manual Transfer Switch
- Max. No. of Tandem Breakers: 0
- NEMA Enclosure Type: 1
Mfr # C30A1
Key Features:
- Item: Manual Transfer Switch
- Standards: UL1008
- Width: 8 in
Mfr # RXSC100A3
Key Features:
- Item: Automatic Transfer Switch
- Voltage: 240 V
- Max. Wire Size: 2/0-14 AWG
Mfr # 30310A
Key Features:
- Item: Manual Transfer Switch
- Includes: Inlet, Meters
- Enclosure Material: Steel
Mfr # 6853
Key Features:
- Item: Transfer Switch
- Includes: Resin PIB and Cord
- NEMA Connector: L14-30
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # RXSC200A3
Key Features:
- Item: Automatic Transfer Switch
- Load Transition Type: Open Transition
- Sensing Generator Hz: No
Mfr # EGS107501G2KIT
Key Features:
- Item: Transfer Switch
- Package Quantity: 1
Mfr # 6854
Key Features:
- Item: Manual Transfer Switch
- Color: Gray
- For Use With: 5796, 5798, 5930, 5931, 5935, 5939