Gas Struts
We have the gas struts you need to get the job done right.
Shop Gas Struts results
(Showing 1 - 15)
Relevance
Mfr # 1411-9008
Key Features:
- Item: Gas Strut
- Cylinder Diameter: 3/4 in
- Stroke: 3-35/64 in
Mfr # SU7008
Key Features:
- Item: Gas Spring Kit
- For Use With Mfr. Model Number: 7406A5-B C1 P3 KIT, 7406A5-S C1 P3 KIT, 7406A6-B C1 P3 KIT, 7406A6-S C1 P3 KIT, 7407A5-B C1 P3 KIT, 7407A5-S C1 P3 KIT, 7407A6-B C1 P3 KIT, 7407A6-S C1 P3 KIT, 7408A5-B C1 P3 KIT, 7408A5-S C1 P3 KIT, 7408A6-B C1 P3 KIT, 7408A6-S C1 P3 KIT, 7409A5-B C1 P3 KIT, 7409A5-S C1 P3 KIT, 7409A6-B C1 P3 KIT, 7409A6-S C1 P3 KIT, 7410A5-B C1 P3 KIT, 7410A5-S C1 P3 KIT, 7410A6-B C1 P3 KIT, 7410A6-S C1 P3 KIT, 7411A5-B C1 P3 KIT, 7411A5-S C1 P3 KIT, 7411A6-B C1 P3 KIT, 7411A6-S C1 P3 KIT, 7412A5-B C1 P3 KIT
- Fits Brand: Cotterman
Mfr # 60003GD3
Key Features:
- Item: Gas Spring
- Type: High Temperature
- Force: 30 lb
Mfr # 60002HD3
Key Features:
- Item: Gas Spring
- Type: High Temperature
- Force: 120 lb
Mfr # AF042-069
Key Features:
- Item: Gas Spring
- Type: Standard
- Force: 130 lb
Mfr # BK2X1-006
Key Features:
- Item: Gas Spring
- Type: Spring Locking
- Force: 20 lb
Mfr # GSWB436611
Key Features:
- Item: Welded Blade End Gas Spring
- Type: Gas Spring
- Force: 11.2 lb
Mfr # 977-2PK
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Gas Spring Set
- Height (In.): 1/2 in