Gas Pump Hose
Count on great prices, fast shipping and friendly service every time you order a gas pump hose from Zoro.
Shop Gas Pump Hose results
(Showing 1 - 15)
Relevance
Mfr # 22762481121
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 12 ft
- Max. Working Pressure @ 70 F: 200 psi
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # 44074
Key Features:
- Item: Fuel Hose,Anti Static,3/4" ID,20 ft.
- Package Quantity: 1
Mfr # 667212220
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 20 ft
- Max. Working Pressure @ 70 F: 60 psi
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 1ZLK3
Key Features:
- Fitting Size: 1"
- Fitting Type: (M)NPT
- Fitting Material: Crimped Zinc
Mfr # 20028737
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Color: Black
- Hose Cover Material: Nitrile
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FT012S14B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # KITDFH20
Key Features:
- Item: Discharge Hose
- Length: 20 ft.
- Material: EPDM