Gas Monitor
We have the gas monitor you need to get the job done right.
Shop Gas Monitor results
(Showing 1 - 15)
Relevance
Mfr # BWC2-H
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium
Mfr # PM100-O2
Key Features:
- Item: Single-Gas Detector
- Detects: Monitor Oxygen
- Gas Type: O2
Mfr # MCXL-XWHM-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Housing Color: Yellow
- Alarm Type: Audible, Vibrating, Visual
Mfr # IAQ55
Key Features:
- Type: Carbon Dioxide, Temperature and Humidity
- Temp. Range (F): 14 Degrees to 140 Degrees F
- Relative Humidity Range: 0 to 99%
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # IAQ50
Key Features:
- Type: Carbon Dioxide, Humidity, Temperature
- Temp. Range (F): 14 Degrees to 140 Degrees F
- Relative Humidity Range: 0 to 99%
Mfr # 18100060-B
Key Features:
- Detects: Hydrogen Cyanide
- Gas Type: HCN
- Battery Type: CR2 Lithium
Mfr # R9450
Key Features:
- Item: Carbon Monoxide Monitor
- Package Quantity: 1
Mfr # MX6-K023C211
Key Features:
- Item: Mx6 Ibrid Multi-Gas Monitor - Lel,H2S
- Package Quantity: 1
Mfr # 20-411-P
Key Features:
- Item: Fixed Gas Detector
- Operating Temp. Range: -31 Degrees to 150 Degrees F
- Sensor Range: 0-99% by Volume
Mfr # VTS-K1231101101
Key Features:
- Standards: CSA Certified, UL Listed
- Sensor Range: CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 10%, O2 0 to 30%
- Features: Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
Mfr # 10178357
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # 10178356
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # PM100-H2S
Key Features:
- Item: Single-Gas Detector
- Detects: hydrogen Sulfide
- Gas Type: H2S
Mfr # BWC2-H510
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium