Gas Fitting
We make finding a gas fitting fast and simple every time!
Shop Gas Fitting results
(Showing 1 - 15)
Relevance
Mfr # 0442-00-0912-00
Key Features:
- Item: Male Adaptor
- Type: Straight
- Material of Construction: Steel
Mfr # SM75
Key Features:
- Standards: CSA, UL Listed
- Function: Allows Movement in Three Planes, Back and Forth, Side to Side and at Various Angles
- Type: Multi Plane Movement
Mfr # 1675BPQR48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 1675BP48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 13275
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: 1/4"-20
- Shank Dia.: 0.255"
Mfr # 4FPU9
Key Features:
- Item: Flame Inspection Mirror
- Type: Telescoping
- Mirror Size (In.): 2 x 3-3/4
Mfr # 30C-4242-48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/2 in
- Hose Length: 4 ft
Mfr # 20-3132-18
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 18 in
Mfr # A75
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Mfr # 41-4142-24
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 24 in
Mfr # 30-3142-60
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/2 in
- Hose Length: 5 ft
Mfr # A100
Key Features:
- Item: Disconnect Coupling
- Fitting Material: Brass
- Size: 1 in
Mfr # A50
Key Features:
- Standards: CSA
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size: 1/2 in
Mfr # 10C-3132-36
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/4 in
- Hose Length: 36 in
Mfr # 30C-3131-36
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 1/2 in
- Hose Length: 36 in