Gas Cooking Control
If you need a gas cooking control we have them at everyday low prices.
Shop Gas Cooking Control results
(Showing 1 - 15)
Relevance
Mfr # 4350-128
Key Features:
- Bulb Size: 3/16 in X 8-5/8 in
- Gas Connection: 1/4" Pipe
- Temp. Range: 150 to 400
Mfr # 4350-127
Key Features:
- Dial Range: 250 to 550
- Gas Type: NG/LP
- Capillary Length: 48 in
Mfr # 4350-028
Key Features:
- For Use With: Commercial Cooking Applications
- Replaces: BJ and BJWA
- Bulb Size: 3/16 in X 8-5/8 in
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # V339Y
Key Features:
- Sub-Category: Connectors
- Item: Splice Flat Plates
- Color: Gold
Mfr # 710-511
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 710-205
Key Features:
- BtuH Capacity: 70,000 BtuH
- Gas Type: NG/LP
- Inlet Size: 1/2 in
Mfr # 780-845
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Mfr # 710-296
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: Natural Gas
Mfr # 700-454
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 120 V
- Gas Type: Natural Gas
Mfr # PCG-10C
Key Features:
- Item: Griddle
- Watts: 1,500 W
- Voltage: 120
Mfr # CG-10
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Griddle
- Watts: 1,500 W
Mfr # 712-017
Key Features:
- Gas Type: NG
- Includes: 720-070 Valve, 780-715 Module, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
- Amps AC: 1.5 A
Mfr # 710-508
Key Features:
- Item: Gas Valve with Safety Magnet
- For Use With: Fireplace Log Control
- Package Quantity: 1
Mfr # 700-400
Key Features:
- BtuH Capacity: 240,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP