Gaff Guard
Count on great prices, fast shipping and friendly service every time you order a gaff guard from Zoro.
Shop Gaff Guard results
(Showing 1 - 36)
Relevance
Mfr # 1972G
Key Features:
- Item: Gaff Guards
- For Use With: Klein Tools 1972AR Series
- Standards: ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Mfr # 2A200058
Key Features:
- Package Quantity: 5
Mfr # 62524-4
Key Features:
- Package Quantity: 1
Mfr # 30103
Key Features:
- Package Quantity: 1
Mfr # 1A160162
Key Features:
- Package Quantity: 5
Mfr # 2A200059
Key Features:
- Package Quantity: 5
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # TW3W
Key Features:
- Item: Tree Wrap
- Size: 3 in x 50 ft
- Material: Polypropylene
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # D20009NEGLW
Key Features:
- Features: Glow in the Dark Grips to Easily Locate Your Tool in Dark or Low Lit Areas; Grips Charge in Natural and Artificial Lighting; High-Leverage Design; Rivet is Closer to the Cutting Edge for 46 Percent Greater Cutting and Gripping Power than Other Plier Designs
- Handle Type: Plastic Dipped
- Material: Steel
Mfr # D248-8-GLW
Key Features:
- Features: Hi-Viz; Grips Charge in Natural and Artificial Lighting; Angled Head Design for Easy Work in Confined Areas; High-Leverage Design; Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 1001
Key Features:
- Capacity: 10 to 26 AWG Standard, 8 to 22 AWG Solid
- Overall Length: 8 1/2 in
- Features: Crimping Dies Color-Coded for Easy Identification, Pivot Nut Adjusts Tension
Mfr # 1019
Key Features:
- Capacity: Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
- Overall Length: 7-3/4"
- Features: Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Mfr # K1412
Key Features:
- Capacity: 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length: 7 3/4 in
- Features: Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
Mfr # 1011
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Standard
- Overall Length: 6 1/8 in
- Material: Steel
Mfr # 11047
Key Features:
- Capacity: 30 to 22 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # K12035
Key Features:
- Material: Forged Steel
- Application: Wire Stripping and Cutting
- Insulated / Uninsulated: No
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 4IN BRLP TREE WRAP
Key Features:
- Length: 5.1
- Material: Burlap
- Height: 4
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # T018B
Key Features:
- Item: Sturdy Tree Paper Wrap
- Length: 20 ft
- Package Quantity: 1
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips