Furnace Cement
We make finding a furnace cement fast and simple every time!
Shop Furnace Cement results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Furnace/Stove Cement
- Type: High Temperature
- Size: 1/2 gal
Key Features:
- Item: Furnace Cement
- For Use With: Fireboxes, Boilers, Stoves, Ovens, Flue Pipes, Kilns, Chimneys, Ducts, Combustion Chambers, Masonry Surfaces, Many Other Furnace and Refractory Applications
- Max. Temp. (F): 2,500 Degrees F
Key Features:
- Item: Furnace Cement
- Size: 1/2 pt
- Type: High Temperature
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
- Application: Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes
- Color: Off-White
- Size: 16 oz
Key Features:
- Abrasive Grit: 36
- Abrasive Material: White Aluminum Oxide
- Abrasive Wheel Diameter: 4-1/2"
Key Features:
- System of Measurement: Inch
- Thread Size: #10-24
- Fastener Length: 1/2 in
Key Features:
- Item: Refractory Mortar
- Container Type: Bag
- Full Cure Time: 28 day
Key Features:
- Fragrance: Unscented
- Recommended Dilution: Ready to Use
- Cleaner Form: Crystalline Solid
Key Features:
- Item: Pipe Insulation Tape
- Length: 150 ft
- Width: 4 in