Fume Hood
We make finding a fume hood fast and simple every time!
Shop Fume Hood results
(Showing 1 - 10)
Relevance
Mfr # P5-36-XT-A
Key Features:
- CFM: 186 cfm
- Width: 36 in
- Overall Height: 35 in
Mfr # GR70500144
Key Features:
- Item: Fume Hoods
- Package Quantity: 1
Mfr # 2246700
Key Features:
- Number of Speeds: 1
- Item: Fume Hood
- Voltage: 100 to 115V AC
Mfr # H50000-0002
Key Features:
- Item: Fume Hood
- Number of Speeds: Not Applicable
- Voltage: Not Applicable
Mfr # 2246600
Key Features:
- Number of Speeds: 1
- Item: Fume Hood
- Type: Unassembled
Mfr # PVCHS136
Key Features:
- Duct Fitting Duct Size: 10"
- For Use With: PVC Duct
- Overall Height: 21 in
Mfr # PVCHS148
Key Features:
- Item: Intake Fume Hood
- Duct Fitting Duct Size: 12"
- Overall Height: 27 1/4 in
Mfr # 100600020
Key Features:
- Width: 72 in
- CFM: 735
- Hz: 50/60
Mfr # P5-24-XT(RX)-G
Key Features:
- Item: USP 800 Compliant Fume Hood,24" W
- Package Quantity: 1
Mfr # PVCHS124
Key Features:
- Item: Intake Fume Hood
- Duct Fitting Duct Size: 6"
- Overall Height: 14 in