Full Rite
We make finding a full rite fast and simple every time!
Shop Full Rite results
(Showing 1 - 36)
Relevance
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # FRH07514
Key Features:
- Fits Brand: Fill-Rite
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR1211GL, FR2404G, FR2410G, FR2411G, FR604G, FR610G, FR610GA, FR700V, FR700VA, FR700VE, FR700VG, FR700VN, FR701V, FR701VA, FR701VG, FR701VGL, FR701VL, SD1202G, SD1202GA, SD602G
- Item: Hose,3/4 In x 14 Ft.
Mfr # FRH07512UL
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR711VA
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP: 1/3
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FRH10012UL
Key Features:
- Item: Fuel Hose
- Length: 12 ft
- Size: 1 in x 12 ft
Mfr # NX25-DDCNF-AA
Key Features:
- Voltage: 12 to 24V DC
- Application: Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
- HP: 1/3
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # F1810HC1
Key Features:
- Item: Clear Bowl Filter
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # FR1210HA
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR710VN
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
- HP: 1/3
Mfr # FR311VB
Key Features:
- Voltage: 115/230V AC
- Application: For Use With Above Ground and Underground Tanks
- HP: 3/4
Mfr # FR112
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # F1810PC1
Key Features:
- Item: Clear Bowl Filter
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # 700F3123
Key Features:
- Item: Epdm Hose,1 In x 12 Ft.
- Fits Brand: FILL-RITE
- For Use With Mfr. Model Number: FR205B, FR210B, FR410B, FR450B, SS415B, SS417B, SS420B, SS435B, SS445B, SS460B
Mfr # SD1202H
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR1211HL
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR4211HL
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # FR313V
Key Features:
- Voltage: 115/230V AC
- HP: 3/4
- Housing Material: Cast Iron
Mfr # NX25DDCNB-AA
Key Features:
- Package Quantity: 1
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # FR150
Key Features:
- Action Type: Lever
- Suction Tube Length: Not Applicable
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR700VN
Key Features:
- Voltage: 115V AC
- HP: 1/3
- Housing Material: Cast Iron
Mfr # FR4210HB
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT