Full Flow Check Valve
If you need a full flow check valve we have them at everyday low prices.
Shop Full Flow Check Valve results
(Showing 1 - 15)
Relevance
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 30-0042
Key Features:
- Pipe Size: 2"
- Connection Type: Solvent Weld
- Connection: Solvent Weld
Mfr # M267
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: Vertical Float
Mfr # 30-0021
Key Features:
- Pipe Size: 2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # B-0823-20C
Key Features:
- Pipe Size: 2"
- Connection Type: Slip x Slip
- Body Material: Clear PVC
Mfr # 30-0040
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Solvent Weld
- Connection: Solvent Weld
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # M57
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 200-C20
Key Features:
- Pipe Size: 2"
- Connection Type: Slip x Slip
- Body Material: PVC
Mfr # XTCE009B01T
Key Features:
- Full Load Amps-Inductive: 9 A
- Item: IEC Magnetic Contactor
- Full Load Amps-Resistive: 22 A
Mfr # C29200
Key Features:
- Item: Slip Sewg Ejec Sump Pump,Chck Vlv,2"x2"
- Package Quantity: 1
Mfr # 1520-20
Key Features:
- Pipe Size: 2"
- Connection Type: IPS Slip x IPS Slip
- Connection: Hub
Mfr # 200-U20
Key Features:
- Pipe Size: 2"
- Connection Type: Union x Union
- Body Material: PVC
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT