Fuji Electric Regenerative Blower Relief Valves
We have the fuji electric regenerative blower relief valves you need to get the job done right.
Shop Fuji Electric Regenerative Blower Relief Valves results
(Showing 1 - 11)
Relevance
Mfr # PV6
Key Features:
- Preset Limit (In. of Water): 100 in wc
- Connection (In.): 2 (M)NPT
- Dia. (In.): 2 in
Mfr # VV6
Key Features:
- Preset Limit (In. of Water): 86 in wc
- Connection (In.): 2 (F)NPT
- Dia. (In.): 2 in
Mfr # VV4
Key Features:
- Preset Limit (In. of Water): 42 in wc
- Connection (In.): 1 1/2 (F)NPT
- Dia. (In.): 1 1/2 in
Mfr # VV5
Key Features:
- Preset Limit (In. of Water): 60 in wc
- Connection (In.): 1 1/2 (F)NPT
- Dia. (In.): 1 1/2 in
Mfr # 2020
Key Features:
- Item: Piston Ring Compressor Set
- Package Quantity: 1
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # VFC300A-5W
Key Features:
- Item: Ring Compressor
- Max. Pressure: 50 in WC
- Max. Flow Rate: 56 cfm
Mfr # EB45
Key Features:
- Item: Pressure Regulator
- Series: EB45
- Inlet Size: 3/4 in
Mfr # C-89
Key Features:
- Item: Replacement Filter Cover
- Inlet (In.): 3 (M)NPT
- Material: Polyester
Mfr # VFZ501A-7W
Key Features:
- Item: Ring Compressor
- Max. Pressure: 80 in WC
- Max. Flow Rate: 135 cfm
Mfr # VFC200P-5T
Key Features:
- Item: Ring Compressor
- Max. Pressure: 34 in WC
- Max. Flow Rate: 42 cfm