Fuji Electric Open Enclosure Drives
If you need fuji electric open enclosure drives we have them at everyday low prices.
Shop Fuji Electric Open Enclosure Drives results
(Showing 1 - 14)
Relevance
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # FRN007G1S-2U
Key Features:
- Item: Multi-Functional Inverter
- Max. HP: 7.5 hp
- Input Voltage: 240V AC
Mfr # FRN0005C2S-4U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 460V AC
Mfr # FRN0011C2S-4U
Key Features:
- Item: Mini Inverter
- Max. HP: 5 hp
- Input Voltage: 460V AC
Mfr # ATV212HU75N4
Key Features:
- Item: Variable Speed Drive
- Max. HP: 10 hp
- Input Voltage: 380 to 480V AC
Mfr # ATV12H037F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 100 to 120V AC
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # LC1D18G7
Key Features:
- Item: IEC Magnetic Contactor
- Full Load Amps-Inductive: 18 A
- Action: Non-Reversing
Mfr # CFW080100BDN4A1Z
Key Features:
- Max. Output Amps: 10 A
- Width: 6.5 in
- Protection: DC Bus Over and Under Voltage and External Fault, Drive Over Temperature, Motor Overload, Output Phase-to-Phase and Phase-to-Ground Short Circuit, Over Current
Mfr # ATV320U75M3C
Key Features:
- Height: 9.13 in
- With Line Contactor / No Line Contactor: No Line Contactor
- Input Voltage: 240V AC
Mfr # C-89
Key Features:
- Item: Replacement Filter Cover
- Inlet (In.): 3 (M)NPT
- Material: Polyester
Mfr # VFZ501A-7W
Key Features:
- Item: Ring Compressor
- Max. Pressure: 80 in WC
- Max. Flow Rate: 135 cfm
Mfr # VFC200P-5T
Key Features:
- Item: Ring Compressor
- Max. Pressure: 34 in WC
- Max. Flow Rate: 42 cfm