Fuel Suction Tube
We have the fuel suction tube you need to get the job done right.
Shop Fuel Suction Tube results
(Showing 1 - 36)
Relevance
Mfr # 4HA25
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Mfr # PPSAGNBTP34FNG
Key Features:
- Item: Telescopic Suction Tube
- Package Quantity: 1
Mfr # L3503
Key Features:
- Item: Telescopic Suction Tube
- Accessory Type: Telescopic Suction Tube
- Suction Tube Type: Telescopic
Mfr # 195205-32
Key Features:
- Item: Suction Tube
- Length: 32"
- For Use With: Mfr. No. 195205B
Mfr # 4HA34
Key Features:
- Action Type: Rotary
- For Media Type: Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene
- For Container Size: 5 gal, 15 gal, 30 gal, 55 gal
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # 19XH34
Key Features:
- Item: Steel Suction Tube
- Includes: Nitrile Rubber Seal, Steel Suction Tube with Check Valve (non Return Valve) At Inlet
- Fitting End (In.): 3/4 NPT (M)
Mfr # 195206-46
Key Features:
- Item: Suction Tube
- Length: 46"
- Material: HDPE
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 1200KTG7743
Key Features:
- Item: Suction Pipe
- Material: PVC
- Max. Pressure: 50 psi
Mfr # 0521912
Key Features:
- Type: Sprayer Suction Tube
- For Use With: 0516001, 0516002, 0523005A
- Item: Sprayer Suction Tube
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 80064
Key Features:
- Length: 50 ft.
- Standards: SAE J1527, SAE J30R7
- Material: Nitrile
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # L3503
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
Mfr # FR1614
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 667505225
Key Features:
- Type: Automotive
- Working Pressure (PSI): 50
- Inside Dia. (In.): 5/16
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Mfr # 27006
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 35 psi
Mfr # 667504225
Key Features:
- Standards: GM 66165M, SAE 30R7, SAE J30R6
- Working Pressure (PSI): 50
- Color: Black
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # FT012S14B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FRH07512UL
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # EFP-40 & S1 Kit
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump