Fuel Pump
We have the fuel pump you need to get the job done right.
Shop Fuel Pump results
(Showing 1 - 15)
Relevance
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # M-150S-AU
Key Features:
- Item: Fuel Pump
- Type: Gear
- Outlet Size: 3-2/5 in
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # PRO20-115PO
Key Features:
- Voltage: 115V AC
- HP: 1/3
- Housing Material: Cast Iron
Mfr # NX25-120NB-AJ
Key Features:
- Package Quantity: 1
Mfr # 520590
Key Features:
- Item: Fuel Pump
- For Use With: Briggs & Stratton 28B702, 28B707, 28M707, 28N707, 28P777, 28Q777, 351442 and 351447 Kawasaki For 15 thru 25 hp engines Kohler CH17-CH25, CV17-CV25, CH730-CH740 and CV730-CV740; for 17 thru 25 hp engines
- Application: Kohler/24 393 16-s
Mfr # 159404N-04
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 3/4 in NPT
Mfr # 807C
Key Features:
- Item: Flowmeter
- Max. Pressure: 50 psi
- Flow Range (GPM): 5 to 20 gpm
Mfr # 807CN1
Key Features:
- Item: Mechanical Flowmeter
- Type: Liquid
- Housing Material: Aluminum
Mfr # M-180S-AU W/FILTER
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Aluminum