Fuel Hose
Our endless aisle includes a fuel hose and so much more!
Shop Fuel Hose results
(Showing 1 - 15)
Relevance
Mfr # S100H1315
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Mfr # 667505225
Key Features:
- Type: Automotive
- Working Pressure (PSI): 50
- Inside Dia. (In.): 5/16
Mfr # 80064
Key Features:
- Length: 50 ft.
- Standards: SAE J1527, SAE J30R7
- Material: Nitrile
Mfr # 23980
Key Features:
- Length: 3 ft
- Max. Working Pressure: 20 psi
- Inside Dia.: 2-1/2 in
Mfr # FSJ10-0081
Key Features:
- Package Quantity: 1
Mfr # D4067
Key Features:
- Package Quantity: 1
Mfr # 27006
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 35 psi
Mfr # 80054
Key Features:
- Item: Dry Erase Marker, Eraser & Cleaner Kit
- Ink Color: Black, Blue, Green, Red, Brown, Orange, Purple, Yellow
- Tip Size: Medium
Mfr # 80064
Key Features:
- Package Quantity: 1