Fuel Dispensing Nozzle
If you need a fuel dispensing nozzle we have them at everyday low prices.
Shop Fuel Dispensing Nozzle results
(Showing 1 - 15)
Relevance
Mfr # 5URH6
Key Features:
- Item: Fuel Nozzle
- Operation: Manual
- Inlet: 1 in FNPT
Mfr # 5UWF9
Key Features:
- Item: Drum Pump Nozzle
- Length: 11-1/2
- Max. Liquid Temp.: 120 Degrees F
Mfr # FRHMN100S
Key Features:
- Item: Fuel Nozzle
- Operation: Manual
- Inlet: 1 in FNPT
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # 1DLL1
Key Features:
- Item: Drum Pump Tube
- Max. Pressure: 16 psi
- For Use With: Liquid Transfer
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # FRHMN075S
Key Features:
- Item: Fuel Nozzle
- Operation: Manual
- Inlet: 3/4 in FNPT
Mfr # N075UAU10
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 3/4 in FNPT
Mfr # 045710N-03
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # 045703N-03
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # U07410.025.0100
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: 1/4"-20
Mfr # BDH0707
Key Features:
- Item: Fuel Nozzle
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # N100DAU13
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in FNPT
Mfr # 99000246
Key Features:
- Item: Fuel Nozzle,Red,Automatic Shut-Off,3/4"
- Package Quantity: 1
Mfr # 5URH5
Key Features:
- Item: Fuel Nozzle
- Operation: Manual
- Inlet: 1 in FNPT