Frigidaire Flexible Gas Connectors
If you need frigidaire flexible gas connectors we have them at everyday low prices.
Shop Frigidaire Flexible Gas Connectors results
(Showing 1 - 14)
Relevance
Mfr # 5304437642
Key Features:
- Water Connector Outlet Type: Compression
- Water Connector Inlet Type: Compression
- Outlet Type: Compression
Mfr # 5304435784
Key Features:
- Supply Stop Outlet Type: Compression
- Compliance: UL
- Finish: Copper
Mfr # 5304432129
Key Features:
- Hose Length: 4 ft
- Standards: UL
- Length (In.): 48
Mfr # A50
Key Features:
- Standards: CSA
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size: 1/2 in
Mfr # A75
Key Features:
- Standards: CSA, UL Listed
- Function: Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Item: Snapfast Fitting
Mfr # 1675BP48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 1675BPQR48
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/4 in
- Hose Length: 4 ft
Mfr # 5P478
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Tee
- Fitting Schedule/Class: Class 150
Mfr # A-HOSES
Key Features:
- Sub-Category: Hoses Assembly
- Fits Brand: Speakman
- Material: Stainless Steel
Mfr # THU9744
Key Features:
- Item: Flat Washer For Water Supply Hose
- For Use With: Mfg. No. MS992CUMFG
- Fits Brand: Neorest
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # FFRE153WA1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Window Air Conditioner
- Voltage: 115V AC
Mfr # FDPC4314AB
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Dishwasher
- Installation Type: Undercounter
Mfr # FFRE063ZA1
Key Features:
- Item: Window Air Conditioner
- Voltage: 115V AC
- Operation Mode: Cool Only