Freon Tester
We make finding a freon tester fast and simple every time!
Shop Freon Tester results
(Showing 1 - 15)
Relevance
Mfr # LD7
Key Features:
- Item: Leak Detector
- Sensitivity Level: Adjustable
- Type: LD7 Premium Refrigerant
Mfr # 705-202-G1
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Type: Heated Diode Sensor with Mechanical Pump
Mfr # 712-202-G1
Key Features:
- Item: Infrared Refrigerant Leak Detector
- For Use With: CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Type: Infrared Absorption
Mfr # LD7
Key Features:
- Item: Lightning Detector
- Ranges: 0 to 6 Miles, 12 to 24 Miles and 24 to 40 Miles., 6 to12 Miles
- Alarms: Audible, Visual and Vibration
Mfr # RG6
Key Features:
- Item: Refrigerant Recovery Machine
- Type: 2-Port
- Electrical Connections: NEMA 5-15p Male Plug
Mfr # RG3
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in
Mfr # 717-202-G1
Key Features:
- Item: Refrigerant Leak Detector
- Type: Heated Diode Sensor with Mechanical Pump
- For Use With: CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
Mfr # 15500
Key Features:
- Item: Refrigerant Evacuation Pump
- HP: 1/3 hp
- Voltage: 115V AC
Mfr # LD5
Key Features:
- Item: Leak Detector
- For Use With: All Halogenated Refrigerants
- Type: LD5 Select Refrigerant
Mfr # RAVG-1
Key Features:
- Connection: 1/4 in Male Flare
- Item: Vacuum Gauge
- Type: Digital
Mfr # H-10 Pro
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: All CFC, HFC, and HCFC Non-Flammable Refrigerants Including R12, R22, R134a, R404a, R410a, R502, R507 and Many Others
- Type: Refrigerant
Mfr # 4182-24
Key Features:
- Type: Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle
- Size: 1 qt
- Includes: Spray Bottle
Mfr # 5491B
Key Features:
- Item: Bench Multimeter
- Voltage (AC): 500mV to 750V
- Voltage (DC): 500mV to 1000V
Mfr # LD-5000
Key Features:
- Item: Refrigerant Leak Detector
- For Use With: All HFC, HCFC, Blends, HFO Refrigerants
- Type: Electrochemical Sensor
Mfr # 711-202-G1
Key Features:
- Item: Ultrasonic Leak Detector
- AC Frequency Response: 35 kHz to 45 kHz Range, Centered At 40.5 kHz
- Function: Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing