Freeze Protection
If you need a freeze protection we have them at everyday low prices.
Shop Freeze Protection results
(Showing 1 - 15)
Relevance
Mfr # SFPC
Key Features:
- Voltage: 120/240V
- For Use With: Air Conditioning Evaporator Coils
- Phase: 1 and 3
Mfr # 48GP69
Key Features:
- Switch Action: Open on Rise
- Voltage: 120V AC
- Sensor Type: Bi-Metal
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # FP48
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # 71633688M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # RCO210
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Mfr # 02-04-01-36-MX
Key Features:
- Flavor: Assorted
- Yield Per Unit: 3 oz.
- Drink Content Type: Balanced Electrolytes
Mfr # 83688
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Mfr # KT121
Key Features:
- Package Quantity: 1
Mfr # CP815
Key Features:
- Voltage: 120V AC
- Watts: 1,440 W
- Length: 21 1/4 in
Mfr # CCB100
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel