Force Gage
Our endless aisle includes a force gage and so much more!
Shop Force Gage results
(Showing 1 - 15)
Relevance
Mfr # GPP-15
Key Features:
- Range: 0 to 15 lb/6804g
- Accuracy: +/-1 Graduation
- Measuring Units: g, lb
Mfr # FG-7000L-R-50
Key Features:
- Item: Force Gauge,Ring Load Cell,11000 lb.
- Package Quantity: 1
Mfr # FG-7000L-R-100
Key Features:
- Item: Force Gauge,Ring Load Cell,22000 lb.
- Package Quantity: 1
Mfr # PCE-DFG NF 50K
Key Features:
- Range: 0 to 50 kN / 50,000 N / 5,000 kg / 11,240 lbs
- Accuracy: ± 0.5% of the measuring range
- Measuring Units: N, kg, lb, kPa
Mfr # FG-3008
Key Features:
- Power Source: Battery
- Measurement Modes: Peak Mode, Real Time Track Mode
- Includes: AC Adapter, Calibration Certificate, USB Cable
Mfr # UT10-2S
Key Features:
- Item: Cable Puller
- Pulling Force (Lb.): 9,986
- Cable Capacity: 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Mfr # MF-2
Key Features:
- Range: 2 lb
- Accuracy: +/-0.2% FS
- Measuring Units: lb
Mfr # MF-100
Key Features:
- Range: 100 lb
- Accuracy: +/-0.2% FS
- Measuring Units: lb
Mfr # SD-6100
Key Features:
- Range: 100kg/220.5lb/980.6N
- Accuracy: +/-0.5% rdg + 2 dgt.
- Measuring Units: kgf, lbf, N
Mfr # FG-7000L-S-2
Key Features:
- Item: Force Gauge,S-Beam Load Cell,450 lb.
- Package Quantity: 1
Mfr # MFD-05
Key Features:
- Range: 45 lb (20 kg)
- Accuracy: +/-1% FS
- Measuring Units: kg, lb
Mfr # FG-3009
Key Features:
- Range: 1000N
- Display: 4 Digit LCD
- Manufacturers Warranty Length: 1 yr
Mfr # 2YV10
Key Features:
- Watts: 750/1500
- BtuH: 2560/5120
- Heater Voltage: 120VAC
Mfr # FG-3005
Key Features:
- Item: Digital Force Gauge
- Sampling Rate: 1,000 Hz
- Auto Power Off: Yes
Mfr # CABLE-USB
Key Features:
- Item: USB Cable for FGV-XY Series Force Gauges
- Package Quantity: 1