Folding Pocket Utility Knife
If you need a folding pocket utility knife we have them at everyday low prices.
Shop Folding Pocket Utility Knife results
(Showing 1 - 15)
Relevance
Mfr # S770BXTBZ
Key Features:
- Item: Digital 3-Point Inside Micrometer Set
- Range: 0.08 in to 0.25 in, 2 mm to 6 mm
- Resolution: 0.00005 in, 0.001 mm
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # PT99006
Key Features:
- Impact Rated: No
- For Use With: 12 in Square Heads
- Fits Brand: Starrett
Mfr # 3814
Key Features:
- Item: Benchtop Hardness Tester
- Scales: Rockwell A Scale 80, Rockwell B Scale 90, Rockwell C Scale 63
- Indenter: Diamond
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S3732CXFLZ
Key Features:
- Item: Digital Outside Micrometer Set
- Micrometers Included: 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range: 0 in to 6 in
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 80729
Key Features:
- Item: Surface Plate
- Color: Pink
- Type: 2-Ledge
Mfr # 505P-7
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"
Mfr # S770BXTDZ
Key Features:
- Item: Digital 3-Point Inside Micrometer Kit
- Range: 10 mm to 20 mm, 0.375 in to 0.75 in
- Resolution: 0.00005 in, 0.001 mm
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # C11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # EC799A-6/150
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 13C
Key Features:
- Item: Inch Reading Double Square
- Number of Pieces: 2
- Head Type: Square