Flute Extractor
If you need a flute extractor we have them at everyday low prices.
Shop Flute Extractor results
(Showing 1 - 15)
Relevance
Mfr # 2RUP5
Key Features:
- Item: Screw Extractor
- Type: Spiral Flute
- For Removing Studs, Bolts, Screws: 1 to 1 3/8
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # J9500A
Key Features:
- Number of Pieces: 5
- For Removing Studs, Bolts, Screws: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated: No
Mfr # 2RUR2
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Mfr # 53226
Key Features:
- Type: Multi-Spline
- Number of Pieces: 10
- Drive Size (In.): N/A
Mfr # 53535
Key Features:
- Item: Spiral Screw Extractor Set
- Package Quantity: 1
Mfr # 53545
Key Features:
- Type: Spiral Flute
- Number of Pieces: 6
- Drive Size (In.): #1, #2, #3, #4, #5, #6
Mfr # CHK SST 410-4M4M-B
Key Features:
- Pipe Size: 1/4"
- Hex Size: 9/16"
- Connection Type: MNPT x MNPT
Mfr # 5889LO
Key Features:
- Item: Swan Decoy
- Used For: Goose Control
- Weight: 6 lb
Mfr # J9500B
Key Features:
- Item: Screw Extractor Set
- Type: 10 Pieces
- For Removing Studs, Bolts, Screws: 1/8" to 1"
Mfr # 21829
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: High Carbon steel
Mfr # B7-1.125-7
Key Features:
- Item: Threaded Stud
- Thread Coverage: Fully
- Thread Size: 1-1/8"-8
Mfr # 4MJP5
Key Features:
- Grille/Register Item: Return Air Grille
- Item: Return Air Grille
- Max. Duct Width (In.): 10
Mfr # NLI20370NE-1500T
Key Features:
- Item: Lock Nut
- Thread Size: 3/8"-16
- Hex Type: Standard Hex