Flush Mechanical
Our endless aisle includes a flush mechanical and so much more!
Shop Flush Mechanical results
(Showing 1 - 15)
Relevance
Mfr # 83688
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Mfr # 83687
Key Features:
- Material: Plastic
- Max. Diameter: 2.45 in
- Nominal Size: 2 in
Mfr # 83690
Key Features:
- Material: Plastic
- Max. Diameter: 4.53 in
- Nominal Size: 4 in
Mfr # KCJ-1R
Key Features:
- Position: 2
- Overall Width: 1 1/4 in
- Overall Thickness: 0.125 in
Mfr # 6YU39
Key Features:
- Item: Snow Shovel
- Blade Material: Aluminum
- Blade Width: 24 in
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # HBL7770
Key Features:
- Item: Weatherproof Cover
- Number of Gangs: 1
- Width: 2-27/32"
Mfr # T34350
Key Features:
- Nominal Size: 3.9"
- For Use In: To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
- Min. Dia.: 3-1/2"
Mfr # 5TWE7
Key Features:
- Item: Spiral Point Tap
- Shank Dia.: 0.168"
- Tap Thread Size: #8-32
Mfr # BB99194
Key Features:
- Color: Silver
- Material: Steel
- Height: 30"
Mfr # FUS-2
Key Features:
- Fits Brand: Universal Fit
- Material: PVC
- Type: Wax Free Urinal Seal
Mfr # 86400
Key Features:
- Material: Plastic
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 86390
Key Features:
- Material: Plastic
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in