Flush Cutting Nipper
We make finding a flush cutting nipper fast and simple every time!
Shop Flush Cutting Nipper results
(Showing 1 - 14)
Relevance
Mfr # TR-20-SM
Key Features:
- Capacity: 20 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Tool for Flush Cut With Rounded Outside Edges To Reduce Nicking To Adjacent Components and Leads
- Application: Nipper
Mfr # 64 52 115
Key Features:
- Features: 27 Degrees Oblique End Cutter, Mirror Polished Head
- Handle Type: Multi-Component Grip
- Jaw Length: 1/2 in
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 35-250
Key Features:
- Features: Knife and Anvil Style Cutting Edge, Site Hardened Edges for Durability
- Jaw Length: 3/4 in
- Jaw Width: 1 1/2 in
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 78 81 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 78 03 125 ESD
Key Features:
- Features: Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 1UG21
Key Features:
- SAE or Metric: SAE
- Overall Length: 4 in
- Features: Heat Treated Blades
Mfr # D232-8
Key Features:
- Features: Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # ST020
Key Features:
- Item: Tile Nipper
- Number of Pieces: 1
- Capacity: 3/16 in Opening
Explore More
mw-d2
tt-7
general purpose slotted screwdriver 1/4 in round
5.5mm hollowcore magnetic nut driver
3/8" drive metric hex bit socket set
milwaukee 18" aluminum pipe wrench
3/8 ratcheting combination wrench
1 2 drive impact hex bit socket
3/8" drive mechanics tool set
screwdriver set 1/4 keystone
capri 3/8 impact socket set
3/4 dr deep impact sockets