Flush Cut Plier
Count on great prices, fast shipping and friendly service every time you order a flush cut plier from Zoro.
Shop Flush Cut Plier results
(Showing 1 - 15)
Relevance
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # JIC-2755
Key Features:
- Features: Lightweight
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1/2 in
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 338
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # JIC-453
Key Features:
- Features: For Close Cutting of Gates and Sprue
- Handle Type: Dipped Pistol Grip
- Jaw Length: 5/8 in
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Mfr # 902-075
Key Features:
- Jaw Width: 3
- Overall Length: 8
- Item: Side Cutting Plier,Flush Cut
Mfr # 72 01 160 SB
Key Features:
- Item: Diagonal Pliers for Flush Cutting for Pl
- Package Quantity: 1
Mfr # 2078308
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # VJ-3
Key Features:
- Number of Pieces: 3
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 in