Flush Cut Dykes
We make finding flush cut dykes fast and simple every time!
Shop Flush Cut Dykes results
(Showing 1 - 15)
Relevance
Mfr # JIC-2755
Key Features:
- Features: Lightweight
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1/2 in
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 72 02 125
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # 10531C
Key Features:
- Package Quantity: 1
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 10521
Key Features:
- Features: Narrow Cutting Head for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # 5437CENN
Key Features:
- Features: Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges; Strength and Cutting Ability; Angled Head for Offset Cutting
- Handle Type: Double Dip Cushion Grip
- Jaw Length: 25/32"
Mfr # JIC-453
Key Features:
- Features: For Close Cutting of Gates and Sprue
- Handle Type: Dipped Pistol Grip
- Jaw Length: 5/8 in
Mfr # 10527B
Key Features:
- Features: Designed Specifically for Cutting Integrated Circuit Pins; Narrow Cutting Head Angled At 45 Degrees for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # TR-30
Key Features:
- Capacity: 16 AWG
- Material: Steel
- Features: As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 10829F
Key Features:
- Features: 63-65 HRC; Extra Large Oval Head
- Handle Type: Ergonomic Grip
- Jaw Length: 10.7mm
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # PLM-1CS
Key Features:
- Features: Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
- Handle Type: Double Dipped Plastic
- Jaw Length: 17/32"