Flush Cut Cutters
If you need flush cut cutters we have them at everyday low prices.
Shop Flush Cut Cutters results
(Showing 1 - 15)
Relevance
Mfr # 3WY52
Key Features:
- Overall Length: 5 1/4 in
- Material: Chrome Vanadium Steel
- Insulated / Uninsulated: Insulated
Mfr # 78 03 125 ESD
Key Features:
- Features: Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # J48007
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 78 61 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 72 02 125
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components