Flowline Level Switches
Count on great prices, fast shipping and friendly service every time you order flowline level switches from Zoro.
Shop Flowline Level Switches results
(Showing 1 - 13)
Relevance
Mfr # LV10-1301
Key Features:
- Max. Pressure: 25 psi @ 25 Degrees C
- Accuracy: +/-2 mm
- Sensor Rating: General Purpose
Mfr # LV41-7201
Key Features:
- Voltage: 250VAC
- Max. Pressure: 14.5 psi
- Float Switch Float Material: Polypropylene
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # RFS, 155425
Key Features:
- Connection Size (In.): 1/4 FNPT
- Switch Type: SPDT
- Voltage: 24V DC
Mfr # Z24800A1Z
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115VAC
- Length: 117.5"
Mfr # FS254
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Voltage: 120/240VAC
Mfr # WS-1
Key Features:
- Voltage: 24V AC
- Body Material: ABS
- Includes: Wire Connectors
Mfr # HPR-3
Key Features:
- Item: Heat Pump Riser
- Package Quantity: 1
- For Use With: Air Handlers, Condensers, Heat Pumps
Mfr # B075BTZ13JK
Key Features:
- Item: Control Transformer
- Package Quantity: 1
Mfr # LI55-1411
Key Features:
- Item: Level Controller
- Type: Local Display
- Display Type: LED
Mfr # LU27-01
Key Features:
- Mounting: 1 in NPT
- Height: 2.9 in
- Width: 4.0 in
Mfr # LU81-5101
Key Features:
- Mounting: 2 in NPT
- Height: 5.5 in
- Width: 4.1 in