Flow Serve
We make finding a flow serve fast and simple every time!
Shop Flow Serve results
(Showing 1 - 15)
Relevance
Mfr # WPM4538
Key Features:
- Item: Chrome Angled,Fast Flow,Chrome,Package Quantity 12
- Package Quantity: 12
Mfr # 31-150-30
Key Features:
- Shaft Size (In.): 1 1/2 in
- Nominal Working Length (In.): 1.125 in
- Seat Bore: 2.125 in
Mfr # 21-075-98
Key Features:
- Shaft Size (In.): 3/4 in
- Nominal Working Length (In.): 0.718 in
- Seat Bore: 1.375 in
Mfr # 21-100-04
Key Features:
- Shaft Size (In.): 1 in
- Nominal Working Length (In.): 1.0 in
- Seat Bore: 1.625 in
Mfr # 21-125-04
Key Features:
- Shaft Size (In.): 1 1/4 in
- Nominal Working Length (In.): 1.062 in
- Seat Bore: 1.875 in
Mfr # 31-112-10
Key Features:
- Shaft Size (In.): 1 1/8 in
- Nominal Working Length (In.): 1.062 in
- Seat Bore: 1.75 in
Mfr # 21-150-04
Key Features:
- Shaft Size (In.): 1 1/2 in
- Nominal Working Length (In.): 1.125 in
- Seat Bore: 2.125 in
Mfr # 21-062-23
Key Features:
- Shaft Size (In.): 5/8 in
- Nominal Working Length (In.): 0.875 in
- Seat Bore: 1.25 in
Mfr # 423H89
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Water Hose
- Hose Inside Dia.: 3/4 in
Mfr # LED AAG
Key Features:
- Includes: 25 ft of Wire, 9V Battery, Remote Display
- Item: LED Remote Gauge
- For Use With: Krueger Sentry Gauges, Not Included
Mfr # 03036ET3E286JM-W22
Key Features:
- Item: Close-Coupled Pump Motor
- Motor Design: 3-Phase
- HP: 30
Mfr # 21-062-50
Key Features:
- Shaft Size (In.): 5/8 in
- Nominal Working Length (In.): 0.875 in
- Seat Bore: 1.25 in
Mfr # 21-125-13
Key Features:
- Shaft Size (In.): 1 1/4 in
- Nominal Working Length (In.): 1.625 in
- Seat Bore: 1.875 in
Mfr # 21-125-06
Key Features:
- Shaft Size (In.): 1 1/4 in
- Nominal Working Length (In.): 1.062 in
- Seat Bore: 1.875 in
Mfr # 5NYE9
Key Features:
- Item: Mechanical Seal
- Type: Mechanical
- Seal Material: Carbon/Silicon Carbide, Stainless Steel, Buna N