Floorshell Carpet Installation Tools
If you need floorshell carpet installation tools we have them at everyday low prices.
Shop Floorshell Carpet Installation Tools results
(Showing 1 - 9)
Relevance
Mfr # 12390/12
Key Features:
- Item: Floorshell Seam Tape - 2.83"x180',PK12
- Product Type: Floorshell Seam Tape - 2.83"x180 ft.
- Package Quantity: 12
Mfr # 50-605-12
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft x 2-1/2 in
- Application: For Carpet Without Tack Strips
Mfr # 10-750
Key Features:
- Item: Carpet Installation Kit
- Includes: 24 in Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
- Package Quantity: 1
Mfr # 10-56
Key Features:
- Item: Longneck Jamb Saw
- Motor: 120V, 60 Hz, 9.6 Amp
- No Load RPM: 8,000 RPM
Mfr # STEZ15
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft
- For Use With: Carpeting
Mfr # 2057-4
Key Features:
- Item: Adhesive
- Type: Vinyl Composition Tile Adhesive
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Mfr # 75006Q
Key Features:
- Item: Scraper
- Application: For Roofing, Asphalt, Tile, Cement and Plaster
- Type: 7" Heavy-Duty
Mfr # 10-410
Key Features:
- Application: For Carpet Installation
- Handle Material: Aluminum, Industrial Grade Steel
- Characteristics: Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head
Mfr # 10-195
Key Features:
- Blade Width: 6 in
- Blade Material: Spring Steel
- Blade Length: 3 1/2 in