Floor Creeper
We have the floor creeper you need to get the job done right.
Shop Floor Creeper results
(Showing 1 - 14)
Relevance
Mfr # 8505
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Markings: Black; Background: Yellow; Center Markings: Red
- Length: 40.4"
Mfr # 87-9006
Key Features:
- Wire Size: 18 AWG
- Color: Green
- Number of Conductors: 1
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 91452
Key Features:
- Load Capacity: 450 lb
- Material: Steel
- Type: Z-Creeper
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper
Mfr # 3909
Key Features:
- Load Capacity: 440 LBS
- Material: High Density Polyurethane
- Color: Red
Mfr # 3908A
Key Features:
- Capacity: 400 LBS
- Material: Steel Tubing; High Density Foam
- Height: 3.8 in
Mfr # KTI74961
Key Features:
- Item: Metal Frame Creeper W/ Adjustable Headre
- Package Quantity: 1
Mfr # 1YEU2
Key Features:
- Load Capacity: 250 lb
- Material: Frame: Tubular Steel
- Length: 40 3/16 in
Mfr # MTLV6ADJ
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Heavy Duty Creeper
Mfr # 91900
Key Features:
- Load Capacity: 300 lb
- Material: Body: HDPE; Plastic
- Type: Blow-Molded Creepers
Mfr # 91400
Key Features:
- Load Capacity: 400 lb
- Material: Steel
- Type: Low Profile Creeper
Mfr # MTLV6
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Heavy Duty Creeper
Mfr # LDS3010005
Key Features:
- Item: Heavy Duty Creeper,500lb.,3010005
- Package Quantity: 1